Beli Bor Tap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor)Deskripsi:-A set containing spiral tap and pilot hole drill for standard steel.-Work Material: Standard Steelatribut:
- Material: High Speed Steel (SKH)
- Purpose of Use: Work Material: Standard Steel
- Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)Deskripsi:-A set containing jet tap, spiral tap and pilot hole drill for stainless steel and difficult-to-cut materials.-Work Material: Stainless Steel, Difficult-to-Cut Materialatribut:
- Material: Cobalt High Speed Steel (HSCO-M42)
- TRUSCO Tap Handle (Gagang Tap)atribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)atribut:
- Set contents (unit): Plug x 1,Bottom x 1
- Precision: 1b type
- Purpose of Use: Work Material: Flexible Material such as aluminum.
- TRUSCO Tap Holder T Type (Gagang Tap)Deskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)Deskripsi:SDS Plus-5X Hammer Drill Bit
- TRUSCO Tap Handle (Gagang Tap)Deskripsi:-Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tapatribut:
- Applicable Tap Dimension: M4 to M13
- Applicable tap square part: 3.0 to 10
- Total Length: 260mm
- Purpose of Use: To stand a tap
- IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)Deskripsi:Usage:Work materials: Normal steel.atribut:
- Material: High speed steel (SKH)
- OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)atribut:
- Number of Flutes: 2
- Chamfer: 2.5P
- Chamfer Lcf: 2.5P
- Helix Angle (°): Tap: 45. Drill: 45
- Material: High vanadium high speed (high speed steel) HSSE
- Precision: OH3
- Processing: For a through hole
- Screw Type: M
- Surface Processing: V coating (composite multilayer coating)
- Sherwood Set Mata Bor dan Tap (Drill Bit & Tap Set)atribut:
- Material: High Speed Steel
- Case Type: Metal Case
- Finish/Coating: Blue
- Maximum Drill Size: 10.2mm
- Size System: Metric
- Minimum Drill Size: 2.5mm
- Drill Size Included: 10.2. 2.5 3.3 4.2 5.0 6.8 8.5
- Maximum Tap Size: M12
- Minimum Tap Size: M3
- Tap Size Included: M10 M12. M3 M4 M5 M6 M8
- Part Number: SHR0259960K
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- MAKINO TPK Tap Caseatribut:
- Material: Polypropylene (PP)
- Specification: Body and lid integrated case
- Purpose of Use: For organizing and managing tools and parts.
- IS Hand Tap (Destination) with Pack (Mata Tap)Deskripsi:JIS standard product, tungsten hand tap. It is a general tap and is used in all directions. Economical compared to HSS. Work material: Iron, light metal.atribut:
- Material: Alloy tool steel (SKS)
- Type Of Thread: M
- Nominal Size of Screw: M8
- Surface Treatment: Non-coated
- Shank Diameter (mm): 6.2
- Accuracy: JIS Class 3
- Screw Length (mm): 30
- Thread Size: M8
- Cell Spacing (mm): 1.25
- Shank Square Size (mm): 5.0
- Pilot Hole Diameter (Φmm): 6.8
- Tip: Destination
- Overall Length (mm): 70
- Screws: (Processing screw) Metric screw
- BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)Deskripsi:Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi deatribut:
- Cutter Type: Two cutters
- Material: HSS-ISO-TEMP
- Drill Bit Type: Flat
- Cutting Direction: Kanan
- Drill Bit Color: Abu-Abu Efek Sand Blast
- Total length l2 (mm): 152
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- OMI Step Drill Takenoko for Tap Prepared Hole (Mata Bor Pagoda)atribut:
- Shank Diameter (mm): 6.35
- Surface Treatment: Titanium Coating
Daftar Harga Bor Tap Terbaru November 2026
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor) | Rp5.899.900 |
| Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor) | Rp5.699.900 |
| IS Drilling Tap (Drill & Spiral Combination Tap) (Tap Kombinasi) | Rp479.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp309.900 |
| Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap) | Rp609.900 |
| TRUSCO Tap Holder T Type (Gagang Tap) | Rp269.900 |
| BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton) | Rp46.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp499.900 |
| IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set) | Rp2.699.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/P102775646-1.jpg)
/P103030735-1.jpg)
%20(Tap%20Kombinasi)/P102025574-1.jpg)
/m4P102182796-2.jpg)
/msP102030820-2.jpg)
/P101000741-2.jpg)
/38P101003116-2.jpg)
/P102699045-2.jpg)
/P102025604-1.jpg)
%20(V-DR-SFT)%20(Mata%20Tap)/P103065652-1.jpg)
/jeP102143698-11.jpg)
/27P101003079-4.jpg)

%20with%20Pack%20(Mata%20Tap)/pvP106572931-1.jpg)
/3cP101003120-2.jpg)
/36P101003114-4.jpg)
/34P101003112-21.jpg)
/kzP105278755-2.jpg)
/hoP104053636-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)